Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Quilted Sweatshirt Hv Lime 5XL

  • Mfr # 0488RHVL5XL

  • Zoro # G7607346


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Color
Lime
Material
Fleece
Fabric Weight
310 g
Features
Large Front Pockets, Pre-Shrunk Fabric, Soil-Resistant Teflon(R) Coating
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0488RHVL5XL
Zoro #
G7607346
UPC #
613983095712
Country of Origin
China

Dimensions

Size
5XL

Details

Item
Hi-Vis Insulated Quilted Sweatshirt
Color
Lime
Material
Fleece
Fabric Weight
310 g
Features
Large Front Pockets, Pre-Shrunk Fabric, Soil-Resistant Teflon(R) Coating
Number of Outside Pockets
2
Gender
Men's
Closure Type
Full Zipper Front

Description

The Insulated Quilted Sweatshirt is a zip closure style that provides triple layer warmth with 310g cotton/polyester fleece blend outershell, 6oz quilted polyester fiberfill insulation, and 110g jersey lining. It has heavy-duty rib knit cuffs and waistband, double layer drawstring hood and has large front pockets. It is available in black, navy, or lime and in sizes S-5XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.