Men's Insulated Softshell Pants, XL, Black, Polyester

  • Mfr # 9440RBLKXLG

  • Zoro # G7610505


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyester
Gender
Men's
Pockets
2
Closure Type
Elastic Waist with Fly and 2 Button Snap Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9440RBLKXLG
Zoro #
G7610505
UPC #
613983105251
Country of Origin
China

Dimensions

Size
XL

Details

Item
Insulated Softshell Pants
Color
Black
Material
Polyester
Gender
Men's
Pockets
2
Closure Type
Elastic Waist with Fly and 2 Button Snap Closure

Description

The Insulated Softshell Pants feature over 400g of insulating power. They have a 100% polyester comfort stretch microfiber shell, a breathable polyurethane membrane, and silver tweill reflectivfe lining. They are water-repellent, have an elastic waist with fly and 2-button snap closure, and 2 hand warmer pockets.They also feature rugged scuff-resistant knee patches, heel reinforcement patches for the entire bottom leg, non-locking zippers on legs with zipper garages, and button snap closure on the legs. Available in black, sizes S - 5XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.