
Insultaed Vest, Ripstop Nylon, Zipper, Navy, 4XL
Mfr # 0599RNAV4XL
Zoro # G7608125
product price: $65.45
/eaKey Features
Color
Navy
Material
Ripstop Nylon
Fabric Weight
7.5 oz
Closure Type
Zipper
Lining Material
Polyester Fiberfill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0599RNAV4XL
Zoro #
G7608125
UPC #
613983016489
Country of Origin
China
Dimensions
Size
4XL
Details
Item
Insultaed Vest
Color
Navy
Material
Ripstop Nylon
Fabric Weight
7.5 oz
Closure Type
Zipper
Lining Material
Polyester Fiberfill
Number of Pockets
3
Style
Vest
Water-Resistant
Yes
Description
The Cooler Wear Vest has 7.5oz mid-loft insulation, a water-repellent, rip-stop nylon outershell and bound seams to seal out drafts and extend durability. It has an insulated knit collar, thermal stretch knit side gussets for a snug fit, insulated hand warmer pockets and knit collar, with an extra long back for warmth. It is available in navy in sizes S-5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.