
Men's Arctic Jacket, Nylon, Zipper with Storm Flap, Navy, XL
Mfr # 0359RNAVXLG
Zoro # G7608082
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
Nylon
Fabric Weight
11.25 oz
Closure Type
Zipper with Storm Flap
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0359RNAVXLG
Zoro #
G7608082
UPC #
613983116141
Country of Origin
United States
Dimensions
Size
XL
Details
Item
Arctic Jacket
Color
Navy
Material
Nylon
Fabric Weight
11.25 oz
Closure Type
Zipper with Storm Flap
Gender
Men's
Lining Material
RefrigiFill Polyester
Number of Pockets
4
Style
Waist Length Jacket
Water-Resistant
Yes
Series
359
Description
The Artic has 11.25oz high-loft polyester fiberfill insulation, a tear- and abrasion-resistant nylon outershell, with a water-repellent, wind-tight finish, storm flaps over all zippers and bound seams to seal out drafts and extend durability. It has bulk knit heavy-duty nylon cuffs, a cozy fleece collar, thermometer pocket on sleeve and snaps for 0081 Hood. It is a waist length jacket with cinch drawcord and large insulated hand warmer pockets. It comes in navy and sizes S-5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.