
Iron-Tuff Insulated Coverall, Nylon, 400 den Fabric Weight, Navy, X-Small Short (Discontinued)
- Mfr # 0344SNAVXSM
- Zoro # G7602814
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0344SNAVXSM
Zoro #
G7602814
UPC #
613983004974
Country of Origin
United States
Dimensions
Size
X-Small Short
Details
Item
Insulated Coverall
Color
Navy
Material
Nylon
Fabric Weight
400 den
Closure Type
Brass Zipper with Storm Flap
Gender
Men's
Series
Iron-Tuff
Features
Water-Repellant
Number of Outside Pockets
4
Cuff Style
Knit
Lining Material
Polyester
Number of Pockets
4
Water-Resistant
Yes
Description
The Minus 50 Suit has 11.25oz high-loft polyester fiberfill insulation, a tear- and abrasion-resistant nylon outershell, with a water-repellent, wind-tight finish, storm flaps over all zippers and bound seams to seal out drafts and extend durability. It has bulk knit heavy-duty nylon cuffs, a cozy fleece collar, draft-sealing elastic back band, thermometer pocket on sleeve and snaps for 0081 Hood. It provides full body coverage with insulated oversized pockets, available in navy or sage, S-5XL regular, S-5XL short, and M-5XL tall.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.