Iron-Tuff Insulated Coverall, Nylon, 400 den Fabric Weight, Navy, 4X-Large Short
Mfr # 0344SNAV4XL
Zoro # G1235398
product price:Â $308.98
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
Nylon
Fabric Weight
400 den
Closure Type
Brass Zipper with Storm Flap
Gender
Men's
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0344SNAV4XL
Zoro #
G1235398
UPC #
613983004899
Country of Origin
Viet Nam
Dimensions
Size
4X-Large Short
Details
Item
Insulated Coverall
Color
Navy
Material
Nylon
Fabric Weight
400 den
Closure Type
Brass Zipper with Storm Flap
Gender
Men's
Series
Iron-Tuff
Features
Water-Repellant
Lining Material
Polyester
Number of Pockets
4
Cuff Style
Knit
Number of Outside Pockets
4
Water-Resistant
Yes
Description
Coverall Minus 50 Suit Navy 4Xl Short
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.