Iron-Tuff Insulated Coverall, Nylon, 400 den Fabric Weight, Navy, Large Short

  • Mfr # 0344SNAVLAR

  • Zoro # G1234375


product price:Ā  $294.18
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Nylon
Fabric Weight
400 den
Closure Type
Brass Zipper with Storm Flap
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0344SNAVLAR
Zoro #
G1234375
UPC #
613983004936
Country of Origin
Viet Nam

Dimensions

Size
Large Short

Details

Item
Insulated Coverall
Color
Navy
Material
Nylon
Fabric Weight
400 den
Closure Type
Brass Zipper with Storm Flap
Gender
Men's
Series
Iron-Tuff
Features
Water-Repellant
Cuff Style
Knit
Number of Outside Pockets
4
Number of Pockets
4
Lining Material
Polyester
Water-Resistant
Yes

Description

Coverall Minus 50 Suit Navy Large Short

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.