This item is Discontinued.

Refrigiwear Iron-Tuff Low Bib Overall, Nylon, 11.25 oz Fabric Weight, 33 in Inseam, Sage, 5XL 0345RSAG5XL

This item is Discontinued.

Refrigiwear

Iron-Tuff Low Bib Overall, Nylon, 11.25 oz Fabric Weight, 33 in Inseam, Sage, 5XL (Discontinued)

Mfr # 0345RSAG5XL
Zoro # G1239010
UPC # 613983011750
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0345RSAG5XL
Zoro #
G1239010
UPC #
613983011750
Country of Origin
United States

Dimensions

Size
5XL
Fits Waist Size
56" to 58"
Fits Chest Size
62" to 64"
Maximum Waist Size
58 in
Tag Size
58 x 33
Minimum Chest Size
62 in
Maximum Chest Size
64 in
Size-Body Type
Regular
Minimum Waist Size
56 in

Details

Item
Low Bib Overall
Color
Sage
Material
Nylon
Fabric Weight
11.25 oz
Inseam
33 in
Insulated
Yes
Gender
Men's
Series
Iron-Tuff
Features
Tear and Abrasion Resistant 400 Denier Nylon Outershell, Water-Repellent, Wind-Tight Finish
Waterproof
Water Repellant
Number of Outside Pockets
3
Lining Material
Polyester
Garment Type
Overalls
Pocket Locations
Back, Front
Fly Closure Type
Snap
Waist Closure
Snap
Style
Bib Overall
Reinforced Locations
Heel, Stress Points
Insulated for Cold Conditions
Yes
Temperature Rating
Down to -50 Degrees F
Insulation Material
Polyester
Includes Suspenders
Yes
Number of Pockets
3
Water-Resistant
Yes

Description

Overall Iron-Tuff Low Bib Sage 5Xl, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Fabric Weight 11.25 oz, Number of Outside Pockets 3, Includes Suspenders Yes, Fly Closure Type Snap, Waist Closure Snap, Style Bib Overall, Color Sage, Maximum Chest Size 64 in, Minimum Chest Size 62 in, Maximum Waist Size 58 in, Minimum Waist Size 56 in, Inseam 33 in, Size 5XL, Size-Body Type Regular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.