Zoro Homepage
This item is Discontinued.
No Product Image Available

Jacket Ergoforce Black Small, Polyester, Zipper Front with Storm Flap, Black, S (Discontinued)

  • Mfr # 8042RBLKSML
  • Zoro # G1236560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8042RBLKSML
Zoro #
G1236560
UPC #
613983071273
Country of Origin
China

Dimensions

Size
S
Fits Chest Size
34" to 36"

Details

Item
Jacket Ergoforce Black Small
Color
Black
Material
Polyester
Closure Type
Zipper Front with Storm Flap
Insulated
Yes

Description

The ErgoForce Jacket has 8.5oz mid-loft insulation, is rainwear certified 100% waterproof, has a 400 denier polyester outershell with waterproof breathable coating. It is heavy duty, abrasion resistant and tear resistant with taped seams and reflective piping and heavy duty zippers. It has a sleeve and body line that is tailored for excellent mobility, bi-swing arm with inset panels allows freedom of movement in all directions, lined cargo pockets with top flap, plus side entry for use as hand warmer pockets, lots of additional pockets and storm flaps that covers zippers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.