This item is Discontinued.

Refrigiwear Men's Ice Parka, Nylon, Zipper with Storm Flap, Sage, 2XL 0360RSAG2XL

Men's Ice Parka, Nylon, Zipper with Storm Flap, Sage, 2XL (Discontinued)

  • Mfr # 0360RSAG2XL
  • Zoro # G0677245
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0360RSAG2XL
Zoro #
G0677245
UPC #
613983010067
Country of Origin
United States

Dimensions

Size
2XL
Fits Chest Size
50" to 52"
Size-Body Type
Regular
Sleeve Length
36 in
Minimum Chest Size
50 in
Maximum Chest Size
52 in

Details

Item
Ice Parka
Color
Sage
Material
Nylon
Fabric Weight
11.25 oz
Closure Type
Zipper with Storm Flap
Gender
Men's
Lining Material
RefrigiFill Polyester
Number of Pockets
5
Insulated
Yes
Number of Outside Pockets
5
Features
Bound Seams, Draft Sealing Elastic Back Band, Tear and Abrasion Resistant
Number of Inside Pockets
0
Water-Resistant
Yes
Garment Type
Coat
Hood Features
Sewn On Fleece Lined Hood With Knit Wind Seal
Insulated for Cold Conditions
Yes
Hood Style
Attached
Cuff Style
Knit
Series
0360
Insulation Material
Refrigifill Polyester
Collar Style
Fur
Style
Traditional Coat
Wind-Resistant
Yes
Includes Hood
Yes
Temperature Rating
Down to -50 Degrees F

Description

Coat, Garment Type Coat, Length Type Thigh, Gender Men's, Style Traditional Coat, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 11.25 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Collar Style Fur, Number of Outside Pockets 5, Number of Inside Pockets 0, Color Sage, Maximum Chest Size 52 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Size 2XL, Minimum Chest Size 50 in, Cuff Style Knit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.