Men's Ice Parka, Nylon, Zipper with Storm Flap, Sage, 3XL (Discontinued)
- Mfr # 0360RSAG3XL
- Zoro # G0677251
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0360RSAG3XL
Zoro #
G0677251
UPC #
613983010074
Country of Origin
United States
Dimensions
Size
3XL
Fits Chest Size
54" to 56"
Maximum Chest Size
56 in
Size-Body Type
Regular
Minimum Chest Size
54 in
Sleeve Length
37 in
Description
Coat, Garment Type Coat, Length Type Thigh, Gender Men's, Style Traditional Coat, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 11.25 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Collar Style Fur, Number of Outside Pockets 5, Number of Inside Pockets 0, Color Sage, Maximum Chest Size 56 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Size 3XL, Minimum Chest Size 54 in, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.