Men's Ice Parka, Nylon, Zipper with Storm Flap, Sage, M (Discontinued)
- Mfr # 0360RSAGMED
- Zoro # G1238277
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0360RSAGMED
Zoro #
G1238277
UPC #
613983010111
Country of Origin
United States
Dimensions
Size
M
Fits Chest Size
38" to 40"
Maximum Chest Size
40 in
Sleeve Length
33 in
Minimum Chest Size
38 in
Size-Body Type
Regular
Description
Coat, Garment Type Coat, Length Type Thigh, Gender Men's, Style Traditional Coat, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 11.25 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Collar Style Fur, Number of Outside Pockets 5, Number of Inside Pockets 0, Color Sage, Maximum Chest Size 40 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Size M, Minimum Chest Size 38 in, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.