Men's Jacket Iron-Tuff Jackoat Sage Large, Nylon, zipper, Sage, L (Discontinued)
- Mfr # 0342RSAGLAR
- Zoro # G1238496
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0342RSAGLAR
Zoro #
G1238496
UPC #
613983007265
Country of Origin
United States
Dimensions
Size
L
Fits Chest Size
42" to 44"
Minimum Chest Size
42 in
Sleeve Length
34 in
Maximum Chest Size
44 in
Size-Body Type
Regular
Garment Length
Hip Length
Description
Jacket Iron-Tuff Jackoat Sage Large, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 11.25 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Number of Inside Pockets 0, Color Sage, Maximum Chest Size 44 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Size L, Minimum Chest Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.