Men's Polar Jacket, Nylon, Zipper, Navy, 4Xl
Mfr # 0322RNAV4XL
Zoro # G1238575
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
Nylon
Fabric Weight
11.25 oz
Closure Type
Zipper
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0322RNAV4XL
Zoro #
G1238575
UPC #
613983005698
Country of Origin
China
Dimensions
Size
4Xl
Fits Chest Size
58" to 60"
Minimum Chest Size
58 in
Size-Body Type
Regular
Maximum Chest Size
60 in
Sleeve Length
38 in
Description
Jacket Iron-Tuff Polar Jacket Navy 4Xl, Garment Type Jacket, Length Type Waist, Gender Men's, Style Polar Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 11.25 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Navy, Maximum Chest Size 60 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Size 4XL, Minimum Chest Size 58 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.