Zoro Homepage
This item is Discontinued.
Refrigiwear Men's WinterSeal Jacket, Nylon, Elastic, Navy, 3XL 0361RNAV3XL

Men's WinterSeal Jacket, Nylon, Elastic, Navy, 3XL (Discontinued)

  • Mfr # 0361RNAV3XL
  • Zoro # G1237811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361RNAV3XL
Zoro #
G1237811
UPC #
613983010159
Country of Origin
United States

Dimensions

Size
3XL
Fits Chest Size
54" to 56"
Maximum Chest Size
56 in
Minimum Chest Size
54 in
Size-Body Type
Regular
Sleeve Length
37 in

Details

Item
WinterSeal Jacket
Color
Navy
Material
Nylon
Fabric Weight
11.25 oz
Closure Type
Elastic
Gender
Men's
Lining Material
RefrigiFill Polyester
Number of Pockets
5
Insulated
Yes
Features
Bound Seams, Brass Rivets Reinforce Stress Points, Draft Sealing Elastic Back Band, Tear and Abrasion Resistant
Number of Outside Pockets
5
Number of Inside Pockets
0
Includes Hood
No
Hood Style
None
Collar Style
Fur
Insulated for Cold Conditions
Yes
Insulation Material
Refrigifill Polyester
Series
0361
Wind-Resistant
Yes
Garment Type
Coat
Water-Resistant
Yes
Style
Traditional Coat
Temperature Rating
Down to -50 Degrees F

Description

Jacket Iron-Tuff Winterseal Navy 3Xl, Garment Type Coat, Length Type Thigh, Gender Men's, Style Traditional Coat, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 11.25 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Number of Outside Pockets 5, Number of Inside Pockets 0, Color Navy, Maximum Chest Size 56 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Size 3XL, Minimum Chest Size 54 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.