Men's Jacket Polar Jacket Navy Large Tall, Nylon, Zipper, Navy, L Tall (Discontinued)
- Mfr # 0322TNAVLAR
- Zoro # G1237997
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0322TNAVLAR
Zoro #
G1237997
UPC #
613983005926
Country of Origin
United States
Dimensions
Size
L Tall
Size-Body Type
Tall
Garment Length
Hip Length
Minimum Chest Size
42 in
Maximum Chest Size
44 in
Sleeve Length
36 in
Description
Jacket Polar Jacket Navy Large Tall, Garment Type Jacket, Length Type Waist, Gender Men's, Style Polar Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 11.25 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Navy, Maximum Chest Size 44 in, Size-Body Type Tall, Temperature Rating Down to -50 Degrees F, Size L, Minimum Chest Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.