Zoro Homepage
This item is Discontinued.
Refrigiwear Men's Service Jacket, 100% Cotton Denim, Zipper, Black, 3XL 0620RBLK3XL

Men's Service Jacket, 100% Cotton Denim, Zipper, Black, 3XL (Discontinued)

  • Mfr # 0620RBLK3XL
  • Zoro # G1237875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0620RBLK3XL
Zoro #
G1237875
UPC #
613983010326
Country of Origin
India

Dimensions

Size
3XL
Fits Chest Size
54" to 56"
Minimum Chest Size
54 in
Maximum Chest Size
56 in
Sleeve Length
37 in
Size-Body Type
Regular

Description

Jacket Service Jacket Black 3Xl, Garment Type Jacket, Length Type Waist, Gender Men's, Style Service Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Black, Maximum Chest Size 56 in, Size-Body Type Regular, Temperature Rating Down to -10 Degrees F, Size 3XL, Minimum Chest Size 54 in, Cuff Style Rib Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.