Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Dotted 1 PR

  • Mfr # 0210RNATSML

  • Zoro # G715892942


product price: $2.35
/pr

Key Features

Glove Coating Finish
Dotted
Series
0210
Glove Coating Material
PVC
Reversible
Yes
Knit Material
Cotton/Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0210RNATSML
Zoro #
G715892942
UPC #
613983172499
Country of Origin
China

Dimensions

Size- Alpha
S

Details

Item
Knit Gloves
Glove Coating Finish
Dotted
Series
0210
Glove Coating Material
PVC
Reversible
Yes
Knit Material
Cotton/Polyester
Glove Coating Color
Natural
Hand Protection Style
Glove
Task and Chore Glove Style
Knit

Description

Knit Gloves, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.