Zoro Homepage

Knit Gloves, Dotted 1 PR

  • Mfr # 0310RHVLSML

  • Zoro # G115892467


product price: $4.59
/pr

Key Features

Glove Coating Finish
Dotted
Series
0310
Glove Coating Material
PVC
Size- Alpha
S
Reversible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0310RHVLSML
Zoro #
G115892467
UPC #
613983172505
Country of Origin
China

Dimensions

Size- Alpha
S

Details

Item
Knit Gloves
Glove Coating Finish
Dotted
Series
0310
Glove Coating Material
PVC
Reversible
Yes
Glove Features
Reinforced Thumb Crotch
Glove Coating Color
Lime
Includes Reinforced Thumb Crotch
Yes
Task and Chore Glove Style
Knit
Hand Protection Style
Glove

Description

Knit Gloves, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.