
Knit Gloves, Dotted 1 PR
Mfr # 0310RHVOSML
Zoro # G015892529
product price: $4.59
/prKey Features
Glove Coating Finish
Dotted
Series
0310
Glove Coating Material
PVC
Glove Features
Reinforced Thumb Crotch
Task and Chore Glove Style
Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0310RHVOSML
Zoro #
G015892529
UPC #
613983172512
Country of Origin
China
Dimensions
Size- Alpha
S
Details
Item
Knit Gloves
Glove Coating Finish
Dotted
Series
0310
Glove Coating Material
PVC
Glove Features
Reinforced Thumb Crotch
Task and Chore Glove Style
Knit
Glove Coating Color
Orange
Includes Reinforced Thumb Crotch
Yes
Hand Protection Style
Glove
Reversible
Yes
Description
Knit Gloves, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.