
Knit Gloves, Dotted 1 PR
Mfr # 0310RNATSML
Zoro # G215892558
product price: $4.69
/prKey Features
Glove Coating Finish
Dotted
Glove Coating Material
PVC
Series
0310
Task and Chore Glove Style
Knit
Glove Features
Reinforced Thumb Crotch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0310RNATSML
Zoro #
G215892558
UPC #
613983172529
Country of Origin
China
Dimensions
Size- Alpha
S
Details
Item
Knit Gloves
Glove Coating Finish
Dotted
Glove Coating Material
PVC
Series
0310
Task and Chore Glove Style
Knit
Glove Features
Reinforced Thumb Crotch
Reversible
Yes
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
Yes
Glove Coating Color
Natural
Description
Knit Gloves, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.