Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Palm, 1 PR

  • Mfr # 0409RBLKSML

  • Zoro # G315892915


product price: $4.89
/pr

Key Features

Glove Coating Coverage
Palm
Series
0409
Glove Coating Material
PVC
Glove Coating Color
Black
Size- Alpha
S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0409RBLKSML
Zoro #
G315892915
UPC #
613983172475
Country of Origin
China

Dimensions

Size- Alpha
S

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Series
0409
Glove Coating Material
PVC
Glove Coating Color
Black
Task and Chore Glove Style
Knit
Palm Type
Coated
Hand Protection Style
Glove
Knit Material
Acrylic

Description

Knit Gloves, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.