Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Palm, 1 PR

  • Mfr # 0509RBLKSML

  • Zoro # G515892883


product price: $11.19
/pr

Key Features

Glove Coating Coverage
Palm
Series
0509
Glove Lining Material
Unlined
Silicone-Free
No
Glove Coating Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0509RBLKSML
Zoro #
G515892883
UPC #
613983172482
Country of Origin
China

Dimensions

Size- Alpha
S

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Series
0509
Glove Lining Material
Unlined
Silicone-Free
No
Glove Coating Color
Black
Palm Type
Coated
Hand Protection Style
Glove

Description

Knit Gloves, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.