Shop REFRIGIWEAR
See all product information
Create Account
Leather Gloves, Tan, L, PR
- Mfr # D317RGLDLAR
- Zoro # G7606445
product price:Â
$
40.65
/pr
Key Features
Size
L
Color
Gold
Palm Material
Cowhide
Cuff Color
Black
Glove Coating Coverage
Full
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- L
- Cuff Length
- 3 in
- Size- Numeric
- 9
- Size- Alpha
- L
Description
Leather Gloves, Hand Protection Style Mitt, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Leather Coverage Style Full Leather, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Fiberfill, Cuff Style Knit, Glove Liner Material Tricot, Leather Grade Standard, Oil-Resistant No, Minimum Temperature -25 Degrees F, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.