Lightweight String Liner, Cotton, Polyester, 9 5/8 in Length, Natural, Size L , 1 PR
Mfr # 0211RNATLAR
Zoro # G606350704
product price: $0.99
/prSold in multiples of 12 for $11.88
Key Features
Color
Natural
Glove Materials
Cotton, Polyester
Glove Length
9 5/8 in
Brand and Series
Refrigiwear 0211
Hand Protection Style
Glove
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0211RNATLAR
Zoro #
G606350704
UPC #
613983019787
Country of Origin
China
Dimensions
Glove Size
L
Glove Length
9 5/8 in
Details
Item
Lightweight String Liner
Color
Natural
Glove Materials
Cotton, Polyester
Brand and Series
Refrigiwear 0211
Hand Protection Style
Glove
Stitching Material
Cotton, Polyester
Glove Features
Layer of Comfort and Warmth
Cuff Style
Knit
Insulated
Not Insulated
Finger Coverage
Full Finger
Glove Construction
Seamless Knit
Description
Lightweight String Liner, Cuff Style Knit, Finger Coverage Full Finger, Glove Construction Seamless Knit, Glove Durability Lightweight, Glove Features Layer of Comfort and Warmth, Glove Length 9 5/8 in, Glove Materials Cotton, Polyester, Glove Size L, Glove Style Liner, Insulated Not Insulated, Stitching Material Cotton, Polyester, Brand and Series Refrigiwear 0211, Color Natural, Glove Liner Type General Purpose, Hand Protection Style Glove, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.