Zoro Homepage

L/XL, Black, 1 PR

  • Mfr # 0039RBLKLXL

  • Zoro # G7601064


product price: $14.82
/pr

Key Features

Color
Black
Material
91% Acrylic / 5% Nylon / 3% Polyester / 1% elastane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0039RBLKLXL
Zoro #
G7601064
UPC #
613983089865
Country of Origin
United States

Dimensions

Size
L/XL

Details

Color
Black
Material
91% Acrylic / 5% Nylon / 3% Polyester / 1% elastane

Description

The Brushed Thermal Sock is made of acrylic, nylon, polyester and elastane, the heavy bulk yarn construction has extreme thermal qualities, long pile cushioning provides comfort and extra support, insides are brushed to offer a soft feel and to trap warm air. The advanced fibers provide high-performance insulations, designed to wick moisture away from your skin, long looped thermal pike knitting technology holds in warm air. Available in black or white and sizes S/M or L/XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.