Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M, Grey, 1 PR

  • Mfr # 0031RBURMED

  • Zoro # G7601877


product price: $10.21
/pr

Key Features

Color
Grey
Material
62% Acrylic / 21% Nylon / 16% Merino Wool / 1% Spandex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0031RBURMED
Zoro #
G7601877
UPC #
613983119999
Country of Origin
United States

Dimensions

Size
M

Details

Color
Grey
Material
62% Acrylic / 21% Nylon / 16% Merino Wool / 1% Spandex

Description

Ankle & calf support bands for better fit & support. Durable, friction-fighting nylon in the toe and heel. Breathable & moisture-wicking. Designed for work, yet light for those on the move all day. Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.