Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mask Stretch Open Hole Black

  • Mfr # 0068RBLKOSA

  • Zoro # G3254049


product price: $15.99
/ea

Key Features

Color
Black
Material
Polyester
Size
Universal
Areas Covered
Ears, Face, Head, Neck
Style
Open-Hole Mask
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0068RBLKOSA
Zoro #
G3254049
UPC #
613983073383
Country of Origin
Viet Nam

Dimensions

Size
Universal

Details

Item
Balaclava
Color
Black
Material
Polyester
Areas Covered
Ears, Face, Head, Neck
Style
Open-Hole Mask
Features
Laminated Fabric for Excellent Wind Barrier, Ultra-Thin Stretch Mask
Insulated for Cold Conditions
Yes
High-Visibility
No
Moisture-Wicking
Yes
Includes Lining
Yes
Series
0068
Includes Removable Face Mask
No
Product Type
General Purpose

Description

Balaclava, Style Open-Hole Mask, Garment Type Balaclava, Includes Lining Yes, Areas Covered Ears, Face, Head, Neck, Material Polyester, Color Black, High-Visibility No, Size Universal, Includes Removable Face Mask No, Features Laminated Fabric for Excellent Wind Barrier, Ultra-Thin Stretch Mask, Insulated for Cold Conditions Yes, Moisture-Wicking Yes, Series 0068

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.