Mechanics Gloves, Synthetic Leather Palm, Black, L (10)

  • Mfr # K679RBLKLAR

  • Zoro # G2735646


product price:  $76.69
/ea
Free Shipping & Returns

Key Features

Color
Black
Palm Material
Synthetic Leather
Minimum Temperature
-30 Degrees F
Cuff Style
Slip-On
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K679RBLKLAR
Zoro #
G2735646
UPC #
613983107828
Country of Origin
China

Dimensions

Size
L (10)
Glove Length
11 in
Length
11 in
Glove Size
L
Size- Numeric
9
Size- Alpha
L

Details

Item
Mechanics Gloves
Color
Black
Palm Material
Synthetic Leather
Minimum Temperature
-30 Degrees F
Cuff Style
Slip-On
Insulated
Yes
Standards
EN388:2016
Series
Extreme
ANSI/ISEA Abrasion Level
Not Tested
Stitching Material
Aramid
Includes Keypad Nib
No
Glove Construction
Cut and Sewn
Water Resistant
No
Low-Profile Impact Protection
No
Silicone-Free
No
Palm Style
Single Layer
Impact Glove Type
Not Rated
Grip Coating Material
Silicone
Finger Coverage
Full Finger
Includes Padded Palm
Yes
Glove Liner Material
Tricot
Glove Hand Style
Left and Right
Layered Palm Material
EVA
Includes Pinch Point Protection
No
Waterproof
No
Glove Safety Features
Ergonomic Fit, EVA Palm Pads, Reflective Strip on Knuckles, Impact Protection
Includes ID Panel
Yes
Includes Pull Strap
Yes
Glove Features
ID Panel, Keypad Nib, Padded Knuckles, Padded Palm, Pull Strap, Reinforced Thumb Crotch
Includes Red Palm
No
Windproof
No
Grip Coating Color
Black
Impact Protection Style
Standard
Brand and Series
Refrigiwear Extreme K679R
Latex-Free
Yes
Thumb Sweat Wipe
No
Glove Materials
Neoprene
Touchscreen Nib
Yes
Includes Heat Pack Pocket
Yes
Glove Insulation Material
Thinsulate(R)
Includes Double Palm
No
Reflective Backing
Yes
Anti-Static
No
Rope Channel Reinforcement
No
Grip Pattern
Tread
Reinforcement Coverage
Reinforced Thumb Crotch
Min. Temp.
-30 Degrees F
Touchscreen Compatible
No
EN 388 Impact Rated
No
High-Visibility
Yes
Oil-Resistant
No
Glove Insulation Weight
100 g
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Black
Material
Neoprene

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Hand Protection Style Glove, Cuff Style Slip-On, Glove Insulation Material Thinsulate(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Color Black, Glove Construction Cut and Sewn, Standards EN388:2016, Glove Insulation Weight 100 g, Touchscreen Compatible No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.