
Men's 3-in-1 Rainwear Jacket, Nylon Twill, Zipper, Black, 3XL
Mfr # 9188RBLK3XL
Zoro # G7608204
product price:Â $193.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Nylon Twill
Fabric Weight
120 grams
Closure Type
Zipper
Gender
Men's
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9188RBLK3XL
Zoro #
G7608204
UPC #
613983137696
Country of Origin
China
Dimensions
Size
3XL
Details
Item
3-in-1 Rainwear Jacket
Color
Black
Material
Nylon Twill
Fabric Weight
120 grams
Closure Type
Zipper
Gender
Men's
Lining Material
Polyester
Number of Pockets
4
Hood Style
Detachable
Style
Rain Jacket
Water-Resistant
Yes
Description
The 3-in-1 Rainwear Jacket lets you customize your protection. The outer jacket is lightweight and 100% waterproof, with a roll in hood. The inner jacket is a warm, puffer style that can stand on its own. Wear just the outer when it is wet, just the inner when it is cold, and combine the two for those unbearable frigid, rainy conditions. It’s all the protection you need.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.