Shop REFRIGIWEAR
See all product information
Create Account
Men's 54 Gold Jacket, Nylon, Zipper with Snap Closure Storm Flap, Green, 5XL
- Mfr # 8354RGRN5XL
- Zoro # G2230030
product price:
$
282.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Material
Nylon
Fabric Weight
250 grams
Closure Type
Zipper with Snap Closure Storm Flap
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8354RGRN5XL
- Zoro #
- G2230030
- UPC #
- 613983141952
- Country of Origin
- China
- Item
- 54 Gold Jacket
- Color
- Green
- Material
- Nylon
- Fabric Weight
- 250 grams
- Closure Type
- Zipper with Snap Closure Storm Flap
- Gender
- Men's
- Lining Material
- AirBlaze
- Number of Pockets
- 7
- Style
- Insulated Jacket
- Hood Style
- None
- Insulated
- Yes
- Water-Resistant
- Yes
- Series
- 8354
Dimensions
- Size
- 5XL
Description
Warmth and comfort are like gold for folks working in cold, brutal conditions, and that’s just what you’ll find in our 54 Gold Jacket. With the thinnest, lightest lining around, our new gold honeycomb printed WarmPlus graphene lining heats up 4x faster than other linings so you’re warmer without the wait. The combination of our lightweight AirBlaze insulation and our WarmPlus graphene lining extends your protection against the cold – without the bulk – in conditions as low as -50°F. Plus, the 54 Gold Jacket is made from durable material that’s quiet while you work, so you won’t make as much noise when the fabric brushes against itself as you move. With Performance-Flex on elbows and under arms, you can move freely to tackle whatever the day holds! It’s no ordinary jacket because you don’t face ordinary conditions. It’s time to upgrade to the Gold Standard. The 54 Gold Collection features a combination of classic designs with modern innovations that withstand the harshest conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.