Men's Chillbreaker Jacket, 100% Taslon Nylon, Zipper, Storm Flap, Navy, Xl

  • Mfr # 0450RNAVXLG

  • Zoro # G1237181


product price:  $73.15
/ea

Key Features

Color
Navy
Material
100% Taslon Nylon
Fabric Weight
5.5 oz
Closure Type
Zipper, Storm Flap
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0450RNAVXLG
Zoro #
G1237181
UPC #
613983008330
Country of Origin
Viet Nam

Dimensions

Size
Xl
Fits Chest Size
46" to 48"
Sleeve Length
35 in
Maximum Chest Size
48 in
Minimum Chest Size
46 in
Size-Body Type
Regular

Details

Item
Chillbreaker Jacket
Color
Navy
Material
100% Taslon Nylon
Fabric Weight
5.5 oz
Closure Type
Zipper, Storm Flap
Gender
Men's
Number of Pockets
3
Insulated
Yes
Number of Inside Pockets
1
Number of Outside Pockets
2
Features
Storm Flaps Cover Front Zippers, Timeless Protection
Hood Style
None
Collar Style
Fur
Waist Style
Rib Knit
Insulated for Cold Conditions
Yes
Temperature Rating
Down to 0 Degrees F
Water-Resistant
Yes
Series
0450
Cuff Style
Rib Knit
Style
ChillBreaker Jacket
Wind-Resistant
Yes
Garment Type
Jacket
Includes Hood
No

Description

Jacket Chillbreaker Jacket Navy Xl, Garment Type Jacket, Length Type Waist, Gender Men's, Style ChillBreaker Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 5.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Navy, Maximum Chest Size 48 in, Size-Body Type Regular, Temperature Rating Down to 0 Degrees F, Size XL, Minimum Chest Size 46 in, Cuff Style Rib Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.