
Men's Chillbreaker Parka, Polyester, Zipper with Storm Flap, Navy, 4XL
Mfr # 0442RNAV4XL
Zoro # G7603182
product price:Â $133.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
Polyester
Fabric Weight
7.5 oz
Closure Type
Zipper with Storm Flap
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0442RNAV4XL
Zoro #
G7603182
UPC #
613983007616
Country of Origin
China
Dimensions
Size
4XL
Details
Item
Chillbreaker Parka
Color
Navy
Material
Polyester
Fabric Weight
7.5 oz
Closure Type
Zipper with Storm Flap
Gender
Men's
Lining Material
Polyester Fiberfill
Number of Pockets
6
Insulated
Yes
Style
Insulated Jacket
Water-Resistant
Yes
Series
442
Description
The ChillBreaker Parka has 7.5oz mid-loft polyester fiberfill insulation, is water-repellent and wind-tight, has a durable outershell with double needle stitching and storm flaps over all zippers. It is a fingertip length jacket with an interior draw cord at the waist and has hand warmer and interior pockets along with cargo and side seam pockets. It is available in navy and in sizes S-5XL regular and M-5XL tall.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.