
Men's Chillbreaker Parka, Polyester, Zipper with Storm Flap, Navy, XS
Mfr # 0442RNAVXSM
Zoro # G7603776
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
Polyester
Fabric Weight
7.5 oz
Closure Type
Zipper with Storm Flap
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0442RNAVXSM
Zoro #
G7603776
UPC #
613983019831
Country of Origin
China
Dimensions
Size
XS
Details
Item
Chillbreaker Parka
Color
Navy
Material
Polyester
Fabric Weight
7.5 oz
Closure Type
Zipper with Storm Flap
Gender
Men's
Lining Material
Polyester Fiberfill
Number of Pockets
6
Insulated
Yes
Style
Insulated Jacket
Water-Resistant
Yes
Series
442
Description
A lightweight jacket for heavy-duty cold. The ChillBreaker Men's Parka is designed to keep drafts out and keep you warm even when the thermometer hits zero, all while never slacking on comfort or flexibility. With ChillBreaker, you can keep working hard when the work gets cold.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.