Men's Composite Toe Boot, Composite Toe R, Leather, Brown
Mfr # 120CRBRN060
Zoro # G1234451
product price: $168.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Material
Leather
Color
Brown
Footwear Width
R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120CRBRN060
Zoro #
G1234451
UPC #
613983085393
Country of Origin
China
Dimensions
Size
6
Footwear Width
R
Details
Item
Composite Toe Boot
Toe Type
Composite
Gender
Men's
Material
Leather
Color
Brown
Style Number
120C
Max. Heat Rating
Not Rated
Footwear Style
6 in Work Boot
Insulated
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Maximum Heat Rating (PRINT)
Not Rated
Maximum Heat Rating
Not Rated
Description
Boot Classic Brown Size 6, PR, Style Number 120C, Maximum Heat Rating Not Applicable, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.