Zoro Homepage

Men's Composite Toe Boot, Composite Toe R, Leather, Brown

  • Mfr # 120CRBRN130

  • Zoro # G1234278


product price: $168.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Leather
Color
Brown
Footwear Width
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120CRBRN130
Zoro #
G1234278
UPC #
613983085508
Country of Origin
China

Dimensions

Size
13
Footwear Width
R

Details

Item
Composite Toe Boot
Toe Type
Composite
Gender
Men's
Material
Leather
Color
Brown
Style Number
120C
Max. Heat Rating
Not Rated
Footwear Style
6 in Work Boot
Insulated
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Maximum Heat Rating
Not Rated
Maximum Heat Rating (PRINT)
Not Rated

Description

Boot Classic Brown Size 13, PR, Style Number 120C, Maximum Heat Rating Not Applicable, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.