
Men's Extreme Hooded Jacket, Polyester, Zipper with Snap Closure Storm Flap, Black, S
Mfr # 8750RBLKSML
Zoro # G2231473
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Polyester
Fabric Weight
600 grams
Closure Type
Zipper with Snap Closure Storm Flap
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8750RBLKSML
Zoro #
G2231473
UPC #
613983141723
Country of Origin
China
Dimensions
Size
S
Details
Item
Extreme Hooded Jacket
Color
Black
Material
Polyester
Fabric Weight
600 grams
Closure Type
Zipper with Snap Closure Storm Flap
Gender
Men's
Lining Material
AirBlaze
Number of Pockets
8
Hood Style
Detachable
Water-Resistant
Yes
Description
Extreme protection just got an upgrade with our WarmPlus graphene lining to give you the ultimate warmth without the bulk. Get durable yet flexible protection from extreme cold – we’re talking -60°F – in a snap. Attach the removable hood for work in colder temps. Open the zippered under-arm vents to let in a little air when work starts heating up. Take performance to the extreme – we’ve got your back.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.