Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Fleece Jacket, Polyester Bonded Fleece, Black/Lime, 2XL

  • Mfr # 8320RBLM2XL

  • Zoro # G916060072


product price: $95.29
/ea
Free Shipping & Returns

Key Features

Color
Black/Lime
Material
Polyester Bonded Fleece
Fabric Weight
575 g
Length
33 3/4 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8320RBLM2XL
Zoro #
G916060072
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Length
33 3/4 in
Maximum Chest Size
52 in
Size-Body Type
Regular
Sleeve Length
36 in
Minimum Chest Size
50 in

Details

Item
Fleece Jacket
Color
Black/Lime
Material
Polyester Bonded Fleece
Fabric Weight
575 g
Gender
Men's
Insulated for Cold Conditions
Yes
Number of Outside Pockets
3
Series
8320
Insulation Material
FrostFlex(TM)
Hood Style
None
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Front Closure Type
Zipper
Style
Insulated Jacket
Garment Type
Jacket
Temperature Rating
10 Degrees F
Features
Hi-Vis Accents on Collar and Shoulders
Includes Lining
No
Includes Hood
No
Collar Style
Stand-Up
Includes Removable Liner
No

Description

Fleece Jacket, Garment Type Jacket, Length Type HIP, Gender Men's, Style Insulated Jacket, Insulated for Cold Conditions Yes, Material Polyester Bonded Fleece, Fabric Weight 575 g, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 3, Color Black/Lime, Length 33 3/4 in, Maximum Chest Size 52 in, Size-Body Type Regular, Temperature Rating 10 Degrees F, Size 2XL, Minimum Chest Size 50 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.