Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Fleece Jacket, Polyester Bonded Fleece, Black/Lime, 3XL

  • Mfr # 8320RBLM3XL

  • Zoro # G916060065


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Lime
Material
Polyester Bonded Fleece
Fabric Weight
575 g
Length
34 1/4 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8320RBLM3XL
Zoro #
G916060065
UPC #
-
Country of Origin
China

Dimensions

Size
3XL
Length
34 1/4 in
Size-Body Type
Regular
Sleeve Length
37 in
Maximum Chest Size
56 in
Minimum Chest Size
54 in

Details

Item
Fleece Jacket
Color
Black/Lime
Material
Polyester Bonded Fleece
Fabric Weight
575 g
Gender
Men's
Insulated for Cold Conditions
Yes
Temperature Rating
10 Degrees F
Features
Hi-Vis Accents on Collar and Shoulders
Garment Type
Jacket
Hood Style
None
Style
Insulated Jacket
Series
8320
Number of Outside Pockets
3
Front Closure Type
Zipper
Insulation Material
FrostFlex(TM)
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Includes Removable Liner
No
Includes Lining
No
Includes Hood
No
Collar Style
Stand-Up

Description

Fleece Jacket, Garment Type Jacket, Length Type HIP, Gender Men's, Style Insulated Jacket, Insulated for Cold Conditions Yes, Material Polyester Bonded Fleece, Fabric Weight 575 g, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 3, Color Black/Lime, Length 34 1/4 in, Maximum Chest Size 56 in, Size-Body Type Regular, Temperature Rating 10 Degrees F, Size 3XL, Minimum Chest Size 54 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.