Zoro Homepage

Men's Fleece Jacket, Polyester Bonded Fleece, Black/Lime, M

  • Mfr # 8320RBLMMED

  • Zoro # G216060048


product price: $95.29
/ea
Free Shipping & Returns

Key Features

Color
Black/Lime
Material
Polyester Bonded Fleece
Fabric Weight
575 g
Length
32 3/4 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8320RBLMMED
Zoro #
G216060048
UPC #
-
Country of Origin
China

Dimensions

Size
M
Length
32 3/4 in
Size-Body Type
Regular
Sleeve Length
33 in
Minimum Chest Size
38 in
Maximum Chest Size
40 in

Details

Item
Fleece Jacket
Color
Black/Lime
Material
Polyester Bonded Fleece
Fabric Weight
575 g
Gender
Men's
Garment Type
Jacket
Number of Outside Pockets
3
Series
8320
Hood Style
None
Temperature Rating
10 Degrees F
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Insulation Material
FrostFlex(TM)
Features
Hi-Vis Accents on Collar and Shoulders
Front Closure Type
Zipper
Insulated for Cold Conditions
Yes
Style
Insulated Jacket
Includes Hood
No
Collar Style
Stand-Up
Includes Lining
No
Includes Removable Liner
No

Description

Fleece Jacket, Garment Type Jacket, Length Type HIP, Gender Men's, Style Insulated Jacket, Insulated for Cold Conditions Yes, Material Polyester Bonded Fleece, Fabric Weight 575 g, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 3, Color Black/Lime, Length 32 3/4 in, Maximum Chest Size 40 in, Size-Body Type Regular, Temperature Rating 10 Degrees F, Size M, Minimum Chest Size 38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.