Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Fleece Jacket, Polyester Bonded Fleece, Black/Lime, XL

  • Mfr # 8320RBLMXLG

  • Zoro # G516059995


product price: $95.29
/ea
Free Shipping & Returns

Key Features

Color
Black/Lime
Material
Polyester Bonded Fleece
Fabric Weight
575 g
Length
33 3/4 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8320RBLMXLG
Zoro #
G516059995
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Length
33 3/4 in
Size-Body Type
Regular
Minimum Chest Size
46 in
Maximum Chest Size
48 in
Sleeve Length
35 in

Details

Item
Fleece Jacket
Color
Black/Lime
Material
Polyester Bonded Fleece
Fabric Weight
575 g
Gender
Men's
Features
Hi-Vis Accents on Collar and Shoulders
Insulation Material
FrostFlex(TM)
Series
8320
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Insulated for Cold Conditions
Yes
Style
Insulated Jacket
Temperature Rating
10 Degrees F
Front Closure Type
Zipper
Hood Style
None
Number of Outside Pockets
3
Garment Type
Jacket
Includes Lining
No
Collar Style
Stand-Up
Includes Hood
No
Includes Removable Liner
No

Description

Fleece Jacket, Garment Type Jacket, Length Type HIP, Gender Men's, Style Insulated Jacket, Insulated for Cold Conditions Yes, Material Polyester Bonded Fleece, Fabric Weight 575 g, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 3, Color Black/Lime, Length 33 3/4 in, Maximum Chest Size 48 in, Size-Body Type Regular, Temperature Rating 10 Degrees F, Size XL, Minimum Chest Size 46 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.