Men's Fleece Pants, 2XL, Black, Polyester Bonded Fleece

  • Mfr # 7320RBLK2XL

  • Zoro # G416059958


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Number of Outside Pockets
2
Temperature Rating
10 Degrees F
Ankle Closure
Zipper
Features
Above Knee Leg Zippers
Garment Type
Pants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7320RBLK2XL
Zoro #
G416059958
UPC #
613983170969
Country of Origin
China

Dimensions

Tag Size
46 x 31 1/2 in
Minimum Waist Size
44 in
Size
2XL
Maximum Waist Size
46 in

Details

Number of Outside Pockets
2
Temperature Rating
10 Degrees F
Ankle Closure
Zipper
Features
Above Knee Leg Zippers
Garment Type
Pants
Style
Fleece Pants
Insulation Material
FrostFlex(TM)
Color
Black
Gender
Men's
Inseam
31 1/2 in
Series
7320
Item
Fleece Pants
Fit
Loose Fit
Fly Closure Type
Snaps
Leg Fit
Straight Leg
Fabric Weight
575 g
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Insulated for Cold Conditions
Yes
Material
Polyester Bonded Fleece
Lining Material
100% Polyester
Waist Closure
Snaps
Includes Lining
No

Description

Fleece Pants, Garment Type Pants, Insulated for Cold Conditions Yes, Temperature Rating 10 Degrees F, Gender Men's, Material Polyester Bonded Fleece, Fabric Weight 575 g, Includes Lining No, Style Fleece Pants, Waist Closure Snaps, Fly Closure Type Snaps, Lining Material 100 Percent Polyester, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 2, Color Black, Inseam 31 1/2 in, Maximum Waist Size 46 in, Size 2XL, Ankle Closure Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.