Men's Fleece Pants, 3XL, Black, Polyester Bonded Fleece

  • Mfr # 7320RBLK3XL

  • Zoro # G816059879


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Inseam
32 in
Insulation Material
FrostFlex(TM)
Material
Polyester Bonded Fleece
Waist Closure
Snaps
Leg Fit
Straight Leg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7320RBLK3XL
Zoro #
G816059879
UPC #
613983170976
Country of Origin
China

Dimensions

Minimum Waist Size
48 in
Size
3XL
Maximum Waist Size
50 in
Tag Size
50 x 32 in

Details

Inseam
32 in
Insulation Material
FrostFlex(TM)
Material
Polyester Bonded Fleece
Waist Closure
Snaps
Leg Fit
Straight Leg
Fly Closure Type
Snaps
Lining Material
100% Polyester
Fit
Loose Fit
Item
Fleece Pants
Fabric Weight
575 g
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Style
Fleece Pants
Number of Outside Pockets
2
Series
7320
Garment Type
Pants
Insulated for Cold Conditions
Yes
Gender
Men's
Temperature Rating
10 Degrees F
Features
Above Knee Leg Zippers
Color
Black
Ankle Closure
Zipper
Includes Lining
No

Description

Fleece Pants, Garment Type Pants, Insulated for Cold Conditions Yes, Temperature Rating 10 Degrees F, Gender Men's, Material Polyester Bonded Fleece, Fabric Weight 575 g, Includes Lining No, Style Fleece Pants, Waist Closure Snaps, Fly Closure Type Snaps, Lining Material 100 Percent Polyester, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 2, Color Black, Inseam 32 in, Maximum Waist Size 50 in, Size 3XL, Ankle Closure Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.