Men's Fleece Pants, 4XL, Black, Polyester Bonded Fleece

  • Mfr # 7320RBLK4XL

  • Zoro # G116059852


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Garment Type
Pants
Ankle Closure
Zipper
Series
7320
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7320RBLK4XL
Zoro #
G116059852
UPC #
613983170983
Country of Origin
China

Dimensions

Size
4XL
Minimum Waist Size
52 in
Tag Size
54 x 32 1/2 in
Maximum Waist Size
54 in

Details

Garment Type
Pants
Ankle Closure
Zipper
Item
Fleece Pants
Series
7320
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Gender
Men's
Style
Fleece Pants
Inseam
32 1/2 in
Insulation Material
FrostFlex(TM)
Features
Above Knee Leg Zippers
Fit
Loose Fit
Color
Black
Temperature Rating
10 Degrees F
Leg Fit
Straight Leg
Fly Closure Type
Snaps
Lining Material
100% Polyester
Material
Polyester Bonded Fleece
Insulated for Cold Conditions
Yes
Waist Closure
Snaps
Fabric Weight
575 g
Number of Outside Pockets
2
Includes Lining
No

Description

Fleece Pants, Garment Type Pants, Insulated for Cold Conditions Yes, Temperature Rating 10 Degrees F, Gender Men's, Material Polyester Bonded Fleece, Fabric Weight 575 g, Includes Lining No, Style Fleece Pants, Waist Closure Snaps, Fly Closure Type Snaps, Lining Material 100 Percent Polyester, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 2, Color Black, Inseam 32 1/2 in, Maximum Waist Size 54 in, Size 4XL, Ankle Closure Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.