Men's Fleece Pants, 5XL, Black, Polyester Bonded Fleece

  • Mfr # 7320RBLK5XL

  • Zoro # G216059929


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Maximum Waist Size
58 in
Color
Black
Temperature Rating
10 Degrees F
Waist Closure
Snaps
Series
7320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7320RBLK5XL
Zoro #
G216059929
UPC #
613983170990
Country of Origin
China

Dimensions

Maximum Waist Size
58 in
Size
5XL
Minimum Waist Size
56 in
Tag Size
58 x 33 in

Details

Color
Black
Temperature Rating
10 Degrees F
Waist Closure
Snaps
Series
7320
Item
Fleece Pants
Material
Polyester Bonded Fleece
Gender
Men's
Inseam
33 in
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Number of Outside Pockets
2
Ankle Closure
Zipper
Fit
Loose Fit
Fabric Weight
575 g
Fly Closure Type
Snaps
Garment Type
Pants
Leg Fit
Straight Leg
Insulation Material
FrostFlex(TM)
Style
Fleece Pants
Lining Material
100% Polyester
Insulated for Cold Conditions
Yes
Features
Above Knee Leg Zippers
Includes Lining
No

Description

Fleece Pants, Garment Type Pants, Insulated for Cold Conditions Yes, Temperature Rating 10 Degrees F, Gender Men's, Material Polyester Bonded Fleece, Fabric Weight 575 g, Includes Lining No, Style Fleece Pants, Waist Closure Snaps, Fly Closure Type Snaps, Lining Material 100 Percent Polyester, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 2, Color Black, Inseam 33 in, Maximum Waist Size 58 in, Size 5XL, Ankle Closure Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.