Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Fleece Pants, L, Black, Polyester Bonded Fleece

  • Mfr # 7320RBLKLAR

  • Zoro # G816059916


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Insulation Material
FrostFlex(TM)
Fly Closure Type
Snaps
Number of Outside Pockets
2
Temperature Rating
10 Degrees F
Fit
Loose Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7320RBLKLAR
Zoro #
G816059916
UPC #
613983170945
Country of Origin
China

Dimensions

Size
L
Minimum Waist Size
36 in
Maximum Waist Size
38 in
Tag Size
38 x 30 1/2 in

Details

Insulation Material
FrostFlex(TM)
Fly Closure Type
Snaps
Item
Fleece Pants
Number of Outside Pockets
2
Temperature Rating
10 Degrees F
Fit
Loose Fit
Ankle Closure
Zipper
Lining Material
100% Polyester
Waist Closure
Snaps
Fabric Weight
575 g
Style
Fleece Pants
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Leg Fit
Straight Leg
Series
7320
Material
Polyester Bonded Fleece
Inseam
30 1/2 in
Insulated for Cold Conditions
Yes
Features
Above Knee Leg Zippers
Color
Black
Gender
Men's
Garment Type
Pants
Includes Lining
No

Description

Fleece Pants, Garment Type Pants, Insulated for Cold Conditions Yes, Temperature Rating 10 Degrees F, Gender Men's, Material Polyester Bonded Fleece, Fabric Weight 575 g, Includes Lining No, Style Fleece Pants, Waist Closure Snaps, Fly Closure Type Snaps, Lining Material 100 Percent Polyester, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 2, Color Black, Inseam 30 1/2 in, Maximum Waist Size 38 in, Size L, Ankle Closure Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.