Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Fleece Pants, S, Black, Polyester Bonded Fleece

  • Mfr # 7320RBLKSML

  • Zoro # G216059851


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Garment Type
Pants
Insulated for Cold Conditions
Yes
Waist Closure
Snaps
Ankle Closure
Zipper
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7320RBLKSML
Zoro #
G216059851
UPC #
613983170921
Country of Origin
China

Dimensions

Size
S
Tag Size
30 x 29 1/2 in
Minimum Waist Size
28 in
Maximum Waist Size
30 in

Details

Garment Type
Pants
Insulated for Cold Conditions
Yes
Waist Closure
Snaps
Ankle Closure
Zipper
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Fit
Loose Fit
Number of Outside Pockets
2
Gender
Men's
Inseam
29 1/2 in
Material
Polyester Bonded Fleece
Series
7320
Fabric Weight
575 g
Leg Fit
Straight Leg
Features
Above Knee Leg Zippers
Fly Closure Type
Snaps
Lining Material
100% Polyester
Item
Fleece Pants
Insulation Material
FrostFlex(TM)
Temperature Rating
10 Degrees F
Color
Black
Style
Fleece Pants
Includes Lining
No

Description

Fleece Pants, Garment Type Pants, Insulated for Cold Conditions Yes, Temperature Rating 10 Degrees F, Gender Men's, Material Polyester Bonded Fleece, Fabric Weight 575 g, Includes Lining No, Style Fleece Pants, Waist Closure Snaps, Fly Closure Type Snaps, Lining Material 100 Percent Polyester, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 2, Color Black, Inseam 29 1/2 in, Maximum Waist Size 30 in, Size S, Ankle Closure Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.