Men's Fleece Pants, XL, Black, Polyester Bonded Fleece

  • Mfr # 7320RBLKXLG

  • Zoro # G916060041


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Style
Fleece Pants
Material
Polyester Bonded Fleece
Insulation Material
FrostFlex(TM)
Color
Black
Lining Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7320RBLKXLG
Zoro #
G916060041
UPC #
613983170952
Country of Origin
China

Dimensions

Maximum Waist Size
42 in
Tag Size
42 x 31 in
Size
XL
Minimum Waist Size
40 in

Details

Item
Fleece Pants
Style
Fleece Pants
Material
Polyester Bonded Fleece
Insulation Material
FrostFlex(TM)
Color
Black
Lining Material
100% Polyester
Garment Type
Pants
Fly Closure Type
Snaps
Fit
Loose Fit
Ankle Closure
Zipper
Leg Fit
Straight Leg
Insulated for Cold Conditions
Yes
Fabric Weight
575 g
Gender
Men's
Waist Closure
Snaps
Number of Outside Pockets
2
Temperature Rating
10 Degrees F
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Inseam
31 in
Features
Above Knee Leg Zippers
Series
7320
Includes Lining
No

Description

Fleece Pants, Garment Type Pants, Insulated for Cold Conditions Yes, Temperature Rating 10 Degrees F, Gender Men's, Material Polyester Bonded Fleece, Fabric Weight 575 g, Includes Lining No, Style Fleece Pants, Waist Closure Snaps, Fly Closure Type Snaps, Lining Material 100 Percent Polyester, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 2, Color Black, Inseam 31 in, Maximum Waist Size 42 in, Size XL, Ankle Closure Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.