Shop REFRIGIWEAR
See all product information
Create Account
Men's Heavyweight Flannel Work Shirt, 100% Cotton, Sherpa Fleece, Black/Charcoal, 3XL
- Mfr # 9100RBCH3XL
- Zoro # G416059965
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Size
3XL
Color
Black/Charcoal
Material
100% Cotton, Sherpa Fleece
Fabric Weight
380 g/sq m
Fit
Loose Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9100RBCH3XL
- Zoro #
- G416059965
- UPC #
- 613983173496
- Country of Origin
- Cambodia
- Item
- Heavyweight Flannel Work Shirt
- Color
- Black/Charcoal
- Material
- 100% Cotton, Sherpa Fleece
- Fabric Weight
- 380 g/sq m
- Fit
- Loose Fit
- Features
- Heavy-Duty Canvas Patches at Shoulders and Elbows
- Gender
- Men's
- Pocket Locations
- Chest
- Cleaning and Care Instructions
- Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
- Series
- 9100
- Style
- Flannel
- Wrist Closure
- Snaps
- Cuff Style
- Rollback
- Pattern
- Gray Buffalo Plaid
- Number of Outside Pockets
- 3
- Front Closure Type
- Snaps
- Shell Material
- 100% Cotton, Sherpa Fleece
- Wire Color
- Black/Charcoal
- Container Type
- Flannel
- Sensor Body Style
- Flannel
- Traction Material
- 100% Cotton, Sherpa Fleece
Dimensions
- Size
- 3XL
- Sleeve Length
- 37 in
- Minimum Chest Size
- 54 in
- Maximum Chest Size
- 56 in
- Length
- 33.5"
- Size-Body Type
- Regular
- Fits Chest Size
- Heavy-Duty Canvas Patches at Shoulders and Elbows
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
- Container Size
- 3XL
Description
Heavyweight Flannel Work Shirt, Gender Men's, Style Flannel, Material 100 Percent Cotton, Sherpa Fleece, Fabric Weight 380 g/sq m, Front Closure Type Snaps, Number of Outside Pockets 3, Fit Loose Fit, Color Black/Charcoal, Sleeve Type Long, Sleeve Length 37 in, Size 3XL, Minimum Neck Size Not Applicable, Maximum Neck Size Not Applicable, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Length 33.5 In., Size-Body Type Regular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.