Men's Heavyweight Flannel Work Shirt, 100% Cotton, Sherpa Fleece, Black/Charcoal, S

  • Mfr # 9100RBCHSML

  • Zoro # G516059957


product price:  $95.95
/ea

Key Features

Size
S
Color
Black/Charcoal
Material
100% Cotton, Sherpa Fleece
Fabric Weight
380 g/sq m
Fit
Loose Fit
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9100RBCHSML
Zoro #
G516059957
UPC #
613983173441
Country of Origin
Cambodia

Dimensions

Size
S
Sleeve Length
32 in
Length
31"
Minimum Chest Size
34 in
Size-Body Type
Regular
Maximum Chest Size
36 in

Details

Item
Heavyweight Flannel Work Shirt
Color
Black/Charcoal
Material
100% Cotton, Sherpa Fleece
Fabric Weight
380 g/sq m
Fit
Loose Fit
Features
Heavy-Duty Canvas Patches at Shoulders and Elbows
Gender
Men's
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Pocket Locations
Chest
Style
Flannel
Series
9100
Pattern
Gray Buffalo Plaid
Number of Outside Pockets
3
Cuff Style
Rollback
Wrist Closure
Snaps
Front Closure Type
Snaps

Description

Heavyweight Flannel Work Shirt, Gender Men's, Style Flannel, Material 100 Percent Cotton, Sherpa Fleece, Fabric Weight 380 g/sq m, Front Closure Type Snaps, Number of Outside Pockets 3, Fit Loose Fit, Color Black/Charcoal, Sleeve Type Long, Sleeve Length 32 in, Size S, Minimum Neck Size Not Applicable, Maximum Neck Size Not Applicable, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Length 31 In., Size-Body Type Regular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.